Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # SHL-N-525-SS
Zoro # G7562247
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SHL-N-525-SS
- Zoro # G7562247
- UPC # 674255719590
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Width | 9 3/4 in |
Reel Width | 9 3/8 in |
Length | 19 5/8 in |
Height | 21 in |
Swivel Inlet Size | 3/4 in |
Mounting Hole Center to Center Width | 4 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mount Base Height | 6 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Size | 3/4 in |
Reel Diameter | 19 1/2 in |
Mounting Hole Center to Center Height | 5 in |
Overall Dimensions | 19 1/2 in L x 9 3/8 in W x 25 1/2 in H |
Mount Base Width | 6 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 25 ft (3/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in, Reel Material Stainless Steel, Reel Finish Electro-Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Connector QST-8 (QST-8)
- TRITAN Lockwasher, inch, For Use with N02 Locknut (W02)
- TIMKEN TIM-3777, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3777 (3777)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 80mm Outside Dia., 21mm Width (6307 2RSNR/C3 PRX)
- COXREELS 1/2" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-4100)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- COXREELS Side Mount Reel with Guide Arm, 1/4" Hose Dia., 35 ft. Length (SG13-L135)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-AL)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMPL-N-4100)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- Coxreels Hose & Cable Reels