Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,500 psi
Mfr # MPL-N-525
Zoro # G1172319
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/4 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # MPL-N-525
- Zoro # G1172319
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.75 x 21in PL, T56 (210L075)
- FERNCO Corrugated Coupling 4X4 (P1070-44)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12WW)
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 1,500 psi (SMP-5100)
- COXREELS Spring Rewind Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (EZ-P-LP-335)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- Coxreels Hose & Cable Reels