Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 1,500 psi
Mfr # MP-N-525
Zoro # G1172370
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MP-N-525
- Zoro # G1172370
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- FJC Replacement O-Ring, for R134a Hoses (4008)
- CAMOZZI Male Connector, 12MM OD X G3/8 (S6510 12-3/8)
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMP-N-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (HPL-N-350)
- COXREELS 1125-4-100 HAND CRANK HOSE REEL: 1/2IN ID, 100FT CAPACITY LESS HOSE, 3000 PSI (1125-4-100)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575-BXN)
- REELCRAFT Spring Return Hose Reel, 300 psi, 16-1/2"L (5650 OLP)
- Coxreels Hose & Cable Reels