Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi
Mfr # SLP-5100
Zoro # G5222126
product price: $1,299.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SLP-5100
- Zoro # G5222126
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Overall Length | 26 3/8 in |
Overall Width | 19 5/8 in |
Overall Height | 24 1/2 in |
Reel Width | 19 5/8 in |
Hose Outside Dia. | 1 1/16 in |
Reel Diameter | 26 3/8 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mount Base Width | 25 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 14 in |
Fitting Size | 3/4 in x 3/4 in |
Mounting Hole Center to Center Height | 22 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Mount Base Height | 15 3/8 in |
Hose Fitting A Size | 3/4 in |
Swivel Outlet Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Dimensions | 26 3/8 in L x 19 5/8 in W x 24 1/2 in H |
Swivel Inlet Size | 3/4 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 24 1/2 in, Overall Length 26 3/8 in, Overall Width 19 5/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND CutOff Tool, Reversible, w/5 CutOff Wheels (426)
- BRENNAN INDUSTRIES 02MP-04FJS 90 Deg Elbow Forged, 2PK (6501-02-04-FG)
- EAGLE BELTING Round Belt, Hollow, 3/8 In, Polyurethane (4934018)
- CONTROL DEVICES Valve, Check (M2525-1WA)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- COXREELS P-LP-350 LOW PRESS SPRING REW HOSE REEL: 3/8IN ID, 50FT CAPACITY W/HOSE, 300 PSI (P-LP-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350-SS)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-330)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-450)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 100 ft. Length, 500 psi (82000 OLP)
- Coxreels Hose & Cable Reels