Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi
Mfr # EZ-TSH-550
Zoro # G4522712
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TSH-550
- Zoro # G4522712
- UPC # 674255723054
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 23 in |
Overall Width | 9 3/4 in |
Overall Height | 25 1/2 in |
Reel Width | 9 3/8 in |
Hose Outside Dia. | 1 1/16 in |
Overall Dimensions | 23 in L x 9 3/4 in W x 25 1/2 in H |
Swivel Inlet Thread Size | 3/4 in - 14 |
Fitting Size | 3/4 in x 3/4 in |
Swivel Outlet Size | 3/4 in |
Reel Diameter | 24 in |
Swivel Inlet Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Mount Base Height | 9 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Width | 7 in |
Mount Base Width | 8 in |
Hose Fitting A Size | 3/4 in |
Mounting Hole Center to Center Height | 8 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/2 in, Overall Length 23 in, Overall Width 9 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-06-06)
- KBC Ball Bearing, 40mm 80mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6208-2RS KBC)
- KOYO Needle Roller Brg, 1613, 1in Bore, 1 Seal (JT-1613)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMP-475)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMPL-N-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (EZ-MP-350)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (EN-N-150)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- Coxreels Spring Return Hose Reels