Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 75 ft Length, 5,000 psi
Mfr # EZ-THPL-175
Zoro # G1172005
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-THPL-175
- Zoro # G1172005
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2 FKM PK (PK2002MA05)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 110in PL, T220 (1100H075)
- THOMSON Shaft, Carbon Steel, 12 mm, 1000 mm (QS 12 MM 1000)
- POWERFLITE 4L480 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480-2)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 50 ft Hose L, Steel (TSH-N-350)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LPL-125)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 2,000 psi (SMPL-675)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (SH-N-360)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- Coxreels Hose & Cable Reels