Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 75 ft Length, 200 psi
Mfr # EZ-SHWTL-175
Zoro # G1171950
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SHWTL-175
- Zoro # G1171950
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 10 1/4 in |
Overall Height | 25 1/2 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 200 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Swivel Material | Brass |
Hose Outlet | 1/4 in (M)NPT |
Drive Type - Hose Reels | Spring Return |
Latch | Locking |
Seal Type | Viton(R) |
Bearings | Permanently Lubricated |
Includes | Safety Series Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Reel |
Hose Material | No |
Max. Temp. | 150 Degrees F |
Item | Spring Return Hose Reel |
Enclosed Reel | No |
Reel Inlet | 1/4 in (F)NPT |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ball Bearing, 3/8" dia. (62-102)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 548860 Replacement Belt, B145 (B145)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TMPL-N-3100-SS)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-550)
- COXREELS Vacuum Direct Crank Rewind, 35ft Capacity (V-117H-835)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHF-N-525)
- COXREELS TSH-N-350-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-350-HV)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- Coxreels Spring Return Hose Reels