Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 5,000 psi
Mfr # HPL-N-160
Zoro # G1172179
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # HPL-N-160
- Zoro # G1172179
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 60 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 3/4 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 60 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Midflow Coalescing Filter, 3/4" (F586W)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK89)
- SOLBERG Wire Mesh (484S)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (EZ-TMPL-450)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (ENL-N-350)
- REELCRAFT Hose Reel Assembly, Garden Hose Fittngs, Max 250 psi (GCD83075 OLP)
- Coxreels Hose & Cable Reels