Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi
Mfr # SL19-H150
Zoro # G1173728
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SL19-H150
- Zoro # G1173728
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 in |
Overall Height | 20 3/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 20 3/4 in, Overall Length 19 1/2 in, Overall Width 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 3/4" ID, 250 ft. L (387TC-12- RL)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- MARATHON MOTORS Air Compressor Motor, 1-1/2 hp, 1725 RPM (056C17D5308)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (P-LPL-335)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (SH-N-550)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350-SS)
- COXREELS Spring Rewind Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (EZ-P-LP-335)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650-BXN)
- Coxreels Spring Return Hose Reels