Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi
Mfr # EZ-HPL-150
Zoro # G1171278
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-HPL-150
- Zoro # G1171278
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 3/4 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X06)
- NTN Ball Insert Brg - 1.75 In Id X 3.3465 In Od X 1.937 In W; Set Screw (UC209-112WB 1-3/4)
- CARLISLE BX61 Gold-Ribbon Cog-Belt (BX61)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 1/2" Hose Dia., 30 ft. Length (MPDL-N-430)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMP-475)
- COXREELS Coxreels 1125-4-100 1/2"x100' 3000 PSI Hand Crank Medium Pressure Hose Reel (1125-4-100)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SHL-N-550)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-325-325)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-550)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (437J22)
- Coxreels Spring Return Hose Reels