Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi
Mfr # EZ-ENHL-150
Zoro # G1171138
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-ENHL-150
- Zoro # G1171138
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 21 7/8 in |
Overall Width | 8 1/2 in |
Overall Height | 21 3/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 21 3/4 in, Overall Length 21 7/8 in, Overall Width 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0660 D 010 BH4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BH4HC)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0608)
- NUMATICS Connector, Coil, 22mm DIN, 110V (230-366 110V)
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 1,500 psi (SMP-5100)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575-BXN)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TDMP-N-450)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 1,250 psi (TMPL-N-650)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (C-LPL-125-125)
- CMC Hose Reel, 14 x 50' Hose Grease (ALM8078B)
- Coxreels Hose & Cable Reels