Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # P-LPL-150-AL
Zoro # G1172748
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Length 50 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # P-LPL-150-AL
- Zoro # G1172748
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 17 1/8 in |
Overall Width | 6 3/4 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tune-Up Kit (96260)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 8.75" OD (2BK90H)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 20 Stroke 1.25 Rod (287213)
- NTN Insert Ball Bearing, Bore 1-7/16 In (UCS207-107LD1NR)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350-AL)
- COXREELS 1/2" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-SH-4100)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (EZ-TSH-550)
- COXREELS Dual Hose Spring Rewind Hose Reel For Oxy-Acetylene: 1/4" I.D., 50' Hose, 200 PSI (SHW-N-150)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- Coxreels Spring Return Hose Reels