Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # P-LP-150-AL
Zoro # G1172687
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 50 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LP-150-AL
- Zoro # G1172687
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 17 1/8 in |
Overall Width | 6 3/4 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 8, L 8, PK5 (FFM008012008)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- NATIONAL Small Bore Inch Seal, 413478 (413478)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (EZ-THPL-1100)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMP-N-575)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS SH-N-375-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-375-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THPL-N-375)
- Coxreels Hose & Cable Reels