Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # EN-N-150
Zoro # G0050410
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EN-N-150
- Zoro # G0050410
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 19 in |
Overall Width | 6 7/8 in |
Overall Height | 18 7/8 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 6 7/8 in |
Swivel Outlet Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Swivel Inlet Size | 1/4 in |
Mounting Hole Center to Center Width | 4 in |
Mount Hole Diameter | 1/2 in |
Hose Fitting A Size | 1/4 in |
Mount Base Width | 6 in |
Overall Dimensions | 19 in L x 6 7/8 in W x 18 7/8 in H |
Swivel Outlet Thread Size | 1/4 in - 18 |
Mount Base Height | 6 in |
Fitting Size | 1/4 in x 1/4 in |
Mounting Hole Center to Center Height | 5 in |
Reel Diameter | 19 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 18 7/8 in, Overall Length 19 in, Overall Width 6 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- MOORE Nullmatic 1/4In Npt Pneumatic Regulator (40-30)
- DAYTON Coupling, Rigid Steel (3ZN60)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (ENL-N-360)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TSHL-N-3100-SS)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 15 ft Length, 300 psi (LG-LP-115)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- Coxreels Hose & Cable Reels