Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 5,000 psi
Mfr # P-HPL-135
Zoro # G1172599
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-HPL-135
- Zoro # G1172599
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 35 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 35 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B5V Sheaves 1-4 - 600, #2B5V154 (2B5V154)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115/208-230V, 48Z (PD6002)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (UST1102)
- CHICAGO DIE CASTING PULLEY 3 STEP X 5/8"" (1466)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-SS)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (EZ-THPL-1100)
- COXREELS Hand Crank Cord Reel, 45A, 250 ft. Cap (1125PCL-8M)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi (P-HP-130)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-P-LP-450)
- Coxreels Hose & Cable Reels