Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 5,000 psi
Mfr # P-HP-135
Zoro # G1172565
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # P-HP-135
- Zoro # G1172565
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 35 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 35 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 24MORB External Hex Head Plug (6408-24-O)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- TOMPKINS Hydraulic Fitting-Metric CompressionL42(52X2.0) UNION (MC6020-L42-L42)
- WILKERSON Fill Plug and Oring (LRP-96-679)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LP-425-AL)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-550)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (SLP-575)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMP-N-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- Coxreels Hose & Cable Reels