Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 200 psi
Mfr # P-W-135
Zoro # G1172991
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-W-135
- Zoro # G1172991
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 35 ft |
Overall Length | 17 in |
Overall Width | 8 1/2 in |
Overall Height | 18 5/8 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 200 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Enclosed Reel | No |
Hose Material | EPDM |
Hose Outlet | 1/4 in (M)NPT |
Includes | Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel |
Bearings | Permanently Lubricated |
Swivel Material | Brass |
Reel Inlet | 1/4 in (F)NPT |
Drive Type - Hose Reels | Spring Return |
Max. Temp. | 150 Degrees F |
Item | Spring Return Hose Reel |
Latch | Locking |
Seal Type | Viton(R) |
Drive Type | Spring Return |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 35 ft, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Metric Assembly <4 OD, 33207-90KA1 (33207-90KA1)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- CONTINENTAL 3/8" x 100 ft Rubber Coupled Air Hose 250 psi RD (411F13)
- CLEVITE CB-663P Rod Bearing Set (CB-663P)
- COXREELS Coxreels x Spring Rewind Reel, Nitrogen, 3/8in (EZ-P-NP-350)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSH-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHL-N-525-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (EZ-P-LP-330)
- LEGACY Workforce Retractable Air/Water Hose Reel, Open Face, Single Axle Arm, 1/2" x 50' (L8641)
- Coxreels Hose & Cable Reels