Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi
Mfr # P-LP-130
Zoro # G1172669
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LP-130
- Zoro # G1172669
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 30 ft |
Overall Length | 13 1/2 in |
Overall Width | 5 7/8 in |
Overall Height | 14 7/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 30 ft, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 5 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A58 (A58)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF175-30/1-DE-56C)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-41)
- BESTORQ 8M Timing Belts, 800-8M-30 (800-8M-30)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 50 ft Hose L, Steel (TSH-N-350)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG19-M350)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (EZ-TSH-550)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- Coxreels Hose & Cable Reels