Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 5,000 psi
Mfr # P-HP-125
Zoro # G1172547
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # P-HP-125
- Zoro # G1172547
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 470027 (470027)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- MILTON A Style Plug, 1/4" FNPT, PK10 (778)
- BOSTON GEAR Coupling, Poly Insert (XFCA25)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THPL-N-1100)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- COXREELS Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (EZ-SHF-525)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- Coxreels Spring Return Hose Reels