Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # P-LPL-125
Zoro # G1172720
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LPL-125
- Zoro # G1172720
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 13 1/2 in |
Overall Width | 5 7/8 in |
Overall Height | 14 7/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9 (6308-2NSE9)
- LUBRIPLATE 630-Aa, 36 3/8 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-079)
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/2 In (B 1 1/2)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (SHL-N-450)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- COXREELS 1/2" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-475)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLPL-675)
- Coxreels Hose & Cable Reels