Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # P-LPL-125-AL
Zoro # G1172739
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LPL-125-AL
- Zoro # G1172739
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 13 1/2 in |
Overall Width | 5 7/8 in |
Overall Height | 14 7/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 5 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- WILKERSON Desiccant, Replacement, Refills: 4 (DRP-85-059)
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350-SS)
- COXREELS Fuel Reel, Supreme Spring, 3/4"ID, 35 ft. (TSHFL-N-535)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLP-5100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- Coxreels Hose & Cable Reels