Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # P-LP-125-AL
Zoro # G1172650
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LP-125-AL
- Zoro # G1172650
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 13 1/2 in |
Overall Width | 5 7/8 in |
Overall Height | 14 7/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- TITAN PRO Motor Dual Run Cap, 35/5 MFD, 370-440V (TRCFD355)
- TOMPKINS Hydraulic Fitting-Stainless05FJX-04MP-SS (SS-6505-05-04-FG)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 15.75" OD (1543B)
- COXREELS Coxreels x Spring Rewind Reel, Nitrogen, 3/8in (EZ-P-NP-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSH-N-550-DF-BBX)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- LEGACY Workforce Retractable Air/Water Hose Reel, Open Face, Single Axle Arm, 1/2" x 50' (L8641)
- Coxreels Spring Return Hose Reels