Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # LG-LP-125
Zoro # G4522688
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 25 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # LG-LP-125
- Zoro # G4522688
- UPC # 674255735767
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 10 1/2 in |
Overall Width | 5 1/4 in |
Overall Height | 10 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 10 5/8 in, Overall Length 10 1/2 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-V0-8X2-SW-C (PUN-V0-8X2-SW-C)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.83"ID, PK20 (HC-H-PA66-N)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- COXREELS TSH-N-350-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-350-HV)
- COXREELS Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (EZ-P-LP-350-HV)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- Coxreels Spring Return Hose Reels