Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi
Mfr # EZ-TSHL-475
Zoro # G1172151
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Length 75 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TSHL-475
- Zoro # G1172151
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX690 Cogged Belt, 69 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX690)
- GATES Truflex V-Belts, 2L190 (2L190)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F045827, Return Line, 10 micron, Inside-Out (MF0063495)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- COXREELS 1/2" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-475)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LPL-320)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMP-N-450)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- CAMPBELL HAUSFELD RETRACTABLE HOSE REEL W/50'HOSE (AA602100)
- Coxreels Hose & Cable Reels