Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi
Mfr # EZ-TMP-475
Zoro # G1172048
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TMP-475
- Zoro # G1172048
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 6,410SS, PK10 (3606)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI YL (PLY07525-100)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- D&D Timing Belt, 14M, 85 x 2100mm PL, T150 (2100-14M-85)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMP-N-4100)
- COXREELS Fuel Reel, Supreme Spring, 3/4"ID, 35 ft. (TSHFL-N-535)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EN-N-325)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- COXREELS Vacuum Direct Crank Rewind, 35ft Capacity (V-117H-835)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGOI 1615LS)
- Coxreels Spring Return Hose Reels