Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # SL19-L450
Zoro # G1173746
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SL19-L450
- Zoro # G1173746
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 20 3/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 20 3/4 in, Overall Length 19 1/2 in, Overall Width 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1034)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-34AS)
- WEATHERHEAD Z Series Crimp-on End Fitting, 23203 (08Z-15A)
- POWERFLITE 5L290 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290-2)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- COXREELS Spring Driven Reel Less Hose, 4" Hose Dia., 40 ft. Length (328-440)
- COXREELS LG-LP-320-HV Compact Spring Rewind Hi-Vis Safety Hose Reel (LG-LP-320-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- COXREELS Hose Reel, 3/8 in Hose Dia., 50 ft. Length, 4000 psi (EZ-E-HP-350)
- Coxreels Spring Return Hose Reels