Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # SHL-N-450-BBX
Zoro # G1173439
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SHL-N-450-BBX
- Zoro # G1173439
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Max. Temp. | 150 Degrees F |
Bearings | Permanently Lubricated |
Hose Outlet | 1/2 in (M)NPT |
Drive Type - Hose Reels | Spring Return |
Reel Inlet | 1/2 in (F)NPT |
Latch | Locking |
Seal Type | Viton(R) |
Item | Spring Return Hose Reel |
Swivel Material | Stainless Steel |
Enclosed Reel | No |
Includes | Heavy Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel - Hose Reel |
Drive Type | Spring Return |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC150-0800)
- MI-T-M Throttle Control (33-0413)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6308 2RS JEM)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG17-L350)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (EZ-TSHF-535)
- COXREELS Side Mount Reel with Guide Arm, 1/4" Hose Dia., 35 ft. Length (SG13-L135)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 50 ft. Length, 145 psi (DGOI 1615LS)
- Coxreels Hose & Cable Reels