Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # SH-N-450-RH-BXB
Zoro # G4522800
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SH-N-450-RH-BXB
- Zoro # G4522800
- UPC # 674255741140
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 5/8 in |
Overall Width | 9 1/4 in |
Overall Height | 21 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 8 1/4 in |
Reel Diameter | 19 1/2 in |
Swivel Outlet Size | 1/2 in |
Mount Base Width | 6 in |
Fitting Size | 1/2 in x 1/2 in |
Overall Dimensions | 19 5/8 in L x 9 1/4 in W x 21 in H |
Swivel Inlet Thread Size | 1/2 in - 14 |
Hose Fitting B Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Height | 5 in |
Hose Fitting A Size | 1/2 in |
Mount Base Height | 6 in |
Swivel Inlet Size | 1/2 in |
Mounting Hole Center to Center Width | 4 in |
Mount Hole Diameter | 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 in, Overall Length 19 5/8 in, Overall Width 9 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material EPDM, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 100 psi (SB75-0A100)
- STANLEY ENGINEERED FASTENING Jaw Set, 2 Piece, For 6ZC22, 2NJP3 (PRG540-44)
- ARO Rgltr, 2000Srs, Npt, R37351-620 (R37351-620)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- COXREELS Hose Reel, Spring Rewind, 3/8" X 100', Pvc 300 Psi Hose (TSH-N-3100)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (EZ-TSHF-535)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (SHL-N-450)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EN-N-350)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- Coxreels Hose & Cable Reels