Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # P-LPL-450
Zoro # G1172836
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LPL-450
- Zoro # G1172836
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- GLOBAL G2SC-125-B Two-Piece Clamping Collar (G2SC-125-B)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- FESTO Standards-Based Cylinder DSNU-25-15-PPV-A (DSNU-25-15-PPV-A)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (SLP-575)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-550)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650)
- Coxreels Hose & Cable Reels