Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # EZ-TSHL-450-BBX
Zoro # G1172145
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TSHL-450-BBX
- Zoro # G1172145
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 21 1/4 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Seal Type | Viton(R) |
Latch | Locking |
Drive Type - Hose Reels | Spring Return |
Enclosed Reel | No |
Reel Inlet | 1/2 in (F)NPT |
Max. Temp. | 150 Degrees F |
Swivel Material | Stainless Steel |
Includes | Safety Series Supreme Duty DEF Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Diesel Exhaust Fluid Hose Reel |
Hose Outlet | 1/2 in (M)NPT |
Hose Material | No |
Item | Spring Return Hose Reel |
Bearings | Permanently Lubricated |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/2-B)
- CENTURY Condenser Fan Motor, 1/3 to 1/8 HP, 825rpm (ORM5488BU)
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 (50A112)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 8# of Teeth (40B8)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHF-N-525)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (EZ-MP-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- Coxreels Hose & Cable Reels