Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # ENL-N-450-SS
Zoro # G0050447
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # ENL-N-450-SS
- Zoro # G0050447
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 21 7/8 in |
Overall Width | 8 1/2 in |
Overall Height | 21 3/4 in |
Reel Width | 8 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Height | 5 in |
Mount Base Width | 6 in |
Mounting Hole Center to Center Width | 4 in |
Mount Base Height | 6 in |
Swivel Inlet Size | 1/2 in |
Overall Dimensions | 21 7/8 in L x 8 1/2 in W x 21 3/4 in H |
Reel Diameter | 21 7/8 in |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed Yes, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Overall Height 21 3/4 in, Overall Length 21 7/8 in, Overall Width 8 1/2 in, Reel Material Stainless Steel, Reel Finish Electro-Polished, Speed Limited Retraction No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-12 Metric Set Screw Coupling (MRC-12)
- ARO Coil Connector, 24 Vdc (CHL6-024)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 46-001)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.125 Rod. (297101)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-SHL-450)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 125 ft Length, 300 psi (TSH-N-3125)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 50ft (SHL-N-550-DF-BBX)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG17-L350)
- Coxreels Hose & Cable Reels