Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # DLPL-450
Zoro # G0673499
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # DLPL-450
- Zoro # G0673499
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 22 7/8 in |
Overall Width | 21 1/2 in |
Overall Height | 20 1/2 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Dual product delivery |
Includes | Dual High Capacity Hose Reel - Low Pressure Spring Driven Dual Hose Reel - Dual Spring Driven Hose Reel - Low Pressure Hose Reel |
Max. Temp. | 150 Degrees F |
Bearings | Permanently Lubricated |
Reel Inlet | 1/2 in (F)NPT |
Latch | Locking |
Enclosed Reel | No |
Swivel Material | Brass |
Hose Material | No |
Item | Spring Return Hose Reel |
Drive Type - Hose Reels | Spring Return |
Seal Type | Nitrile |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 20 1/2 in, Overall Length 22 7/8 in, Overall Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Motor, 1-Phase, Ingersoll Rand (23172604)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZY03830-50-11)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D005BN, Pressure Line, 5 micron, Outside-In (MF0060401)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG17-L350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 60 ft Length, 300 psi (ENL-N-360)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- COXREELS Power Cord Reel, w/LED, 8W COB, 50 ft. (PC13-5016-M)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TSHL-N-3100-SS)
- Coxreels Spring Return Hose Reels