Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi
Mfr # EZ-TMPL-450
Zoro # G1172075
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TMPL-450
- Zoro # G1172075
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 9 3/8 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE A64 66" Outside Length, 1/2" Top Width, 1 Ribs (A64-2)
- LEGACY Hose Repair Kit, Brass, 3/8 In. (A1662K-BG-GRA)
- SKF SKF-2311/C3, Self Aligning Ball Brgs, 2311C3 (2311/C3)
- FOSTER Industrial Intrchnge, Brass/Stl, Series 3 (SB7-3)
- COXREELS TSH-N-475-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-475-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SH-N-550-DF-BBX)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320)
- COXREELS Spring Rewind Reel, 3/8" Hose Dia., 10 ft. Length (P-LP-310)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-375)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG19-M350)
- Coxreels Hose & Cable Reels