Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi
Mfr # EZ-ENM-450
Zoro # G1171217
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-ENM-450
- Zoro # G1171217
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 21 7/8 in |
Overall Width | 8 1/2 in |
Overall Height | 21 3/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 3/4 in, Overall Length 21 7/8 in, Overall Width 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dc Gearmotor, 38.1 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 12V DC Voltage (1LNG6)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X12X12)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- COXREELS Spring Fuel-Hose Reel, 3/4" Hose Dia., 100 ft. Length, 300 psi (SLPF-5100)
- COXREELS Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (EZ-SHF-525)
- COXREELS Spring Rewind Hose Reel Less Hose, 1/2" Hose Dia., 75 ft. Length (TSHL-N-475-SS)
- COXREELS P-LP-350-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-350-HV)
- PREVOST Hose Reel, 3/8" Hose Dia., 32 ft. Length, 175 psi (DMO 1010IS)
- Coxreels Spring Return Hose Reels