Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi
Mfr # EZ-E-MP-450
Zoro # G1171031
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-E-MP-450
- Zoro # G1171031
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 5/8 in |
Overall Width | 8 3/4 in |
Overall Height | 21 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 21 in, Overall Length 19 5/8 in, Overall Width 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1X871 Bronze Sleeve Bearing 3 Pack (1X871)
- NTN Small Size Ball Brg (6206ZZC3)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302-2RS (6302 2RS/C3 PRX)
- DAYTON Jaw Coupling Hub, L095, Sinterd Iron, 1-1/8 (29HZ01)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (EZ-TMPL-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5016-X)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- Coxreels Hose & Cable Reels