Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi
Mfr # SH-N-440
Zoro # G1173481
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SH-N-440
- Zoro # G1173481
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 40 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 40 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B104 V-Belt, 107" Outside Length, 21/32" Top Width, 1 Ribs (3GWH9)
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters (1AKG5)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST25)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SHL-N-550)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-635)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 50 ft. Length, 500 psi (A5806 OLP)
- Coxreels Hose & Cable Reels