Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 2,500 psi
Mfr # MP-N-440
Zoro # G1172361
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MP-N-440
- Zoro # G1172361
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 40 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 40 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX850 Banded Cogged V-Belt, 85" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX850)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- SKF USA SKF Bearing (6209-2Z/C3)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLPL-675)
- COXREELS Coxreels 1/2" x 75 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-475)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (P-LPL-335)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHF-N-525)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150-AL)
- Coxreels Spring Return Hose Reels