Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi
Mfr # SH-N-435
Zoro # G0673760
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SH-N-435
- Zoro # G0673760
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 35 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 3/4 In., PK100 (15100010-100)
- GAST Stock 9/Skid 4Am-Rv-75-Gr20 Air Motor (4AM-RV-75-GR20)
- MARATHON MOTORS Oil Burner Motor, 1/4 HP, 1725 rpm, 115V (048S17S25)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/2" (29HY64)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 25 ft Length (C-HPL-325-325)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 1,250 psi (TMPL-N-650)
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap (1125PCL-8)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- COXREELS Hose Reel, T-Fuel, 3/4 Inch ID, 1 3/16 Inch OD, 50 ft L (TSHFL-N-550)
- COXREELS EZ-P-LP-325-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-325-HV)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 50 psi (F7925 OLP)
- Coxreels Hose & Cable Reels