Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 2,500 psi
Mfr # MPL-N-435
Zoro # G1172285
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # MPL-N-435
- Zoro # G1172285
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 35 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 1/4 in |
Overall Height | 21 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Latch Pawl and Mounting Bracket (S600643)
- A.O. SMITH Century Room Air Conditioner Motor, 1/4 HP, 1625 RPM, 115V, OAO, 48Y Frame (DSB1024)
- CROSBY Lubricant, Clear, Aerosol Spray, 12 Oz. (1039004)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350-SS)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (EZ-P-LP-135)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (E-LPL-450)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 50 ft Hose L, Steel (TSH-N-350)
- COXREELS P-LP-350-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-350-HV)
- Coxreels Spring Return Hose Reels