Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi
Mfr # P-LPL-430-AL
Zoro # G1172827
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LPL-430-AL
- Zoro # G1172827
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 30 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" ID x 25 ft Nylon Coiled Air Hose 185 PSI YL (1VEH8)
- BREEZE Hose Clamp, GP, SAE 36, Zinc, PK10 (62036H)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.95" OD (661B)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-4100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EN-N-325)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-325-325)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (DMPL-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- MACNAUGHT M3 Air Water Hose Reel Dual Pedestal Construction 300 PSI Shop and Truck Mount Duty 1/2 Inch x 50 FT (M3D-AW-5050)
- Coxreels Spring Return Hose Reels