Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 2,500 psi
Mfr # P-MPL-430
Zoro # G1172967
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-MPL-430
- Zoro # G1172967
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 30 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 30 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp Assortment (18500060)
- SKF SKF 4305ATN9, Double Row Ball Bearings (4305ATN9)
- ENERPAC Hose 3 Ft 38 Npt Ch604 (HC7203)
- ARO Element, Coalescing, For 1000 Series (104297)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-SH-3100)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LPL-125)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMPL-N-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THPL-N-1100)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 25' Hose, 300 PSI (534172)
- Coxreels Hose & Cable Reels