Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi
Mfr # P-LPL-425-SS
Zoro # G5200772
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Electro Polished
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LPL-425-SS
- Zoro # G5200772
- UPC # 674255718654
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Overall Length | 7 in |
Overall Width | 17 1/8 in |
Overall Height | 18 5/8 in |
Width | 7 in |
Length | 17 1/4 in |
Reel Width | 7 in |
Height | 18 1/4 in |
Swivel Outlet Size | 1/2 in |
Reel Diameter | 17 1/8 in |
Mount Base Width | 6 in |
Mount Hole Diameter | 1/2 in |
Overall Dimensions | 7 in L x 17 1/8 in W x 18 5/8 in H |
Mount Base Height | 6 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Height | 5 in |
Swivel Inlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Width | 4 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 25 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 18 5/8 in, Overall Length 7 in, Overall Width 17 1/8 in, Reel Material Stainless Steel, Reel Finish Electro-Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 2-1/8" (WE10H218)
- BESTORQ replacement for 1005011 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Eng to Deck) belt, B80K (B80K)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5012-X)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi (TSHL-N-535-BBX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LPL-430)
- COXREELS Hose Reel, 3/8 in Hose Dia., 60 ft. Length, 300 psi (EN-N-360)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THP-N-375)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- REELCRAFT Hose Reel, 1" Hose Dia., 50 ft. Length, 500 psi (D84000 OLP)
- Coxreels Spring Return Hose Reels