Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi
Mfr # EZ-ENL-425
Zoro # G1171171
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-ENL-425
- Zoro # G1171171
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Overall Length | 19 in |
Overall Width | 6 7/8 in |
Overall Height | 18 7/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 18 7/8 in, Overall Length 19 in, Overall Width 6 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSLV-G1/8-6-I (QSLV-G1/8-6-I)
- SKF SKF 6005 2ZNR, Single Row Ball Bearings (6005 2ZNR)
- GREENLEE 7 Piece Wrench Set (0354-01)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- COXREELS Spring Rewind Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (EZ-P-LP-335)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LPL-125)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (P-LP-325)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (C-LP-425-425)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575)
- COXREELS SH-N-375-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-375-HV)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 35ft, HOSE NOT INCLUDED (TSHL-N-535-DF-BBX)
- Coxreels Hose & Cable Reels