Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 2,500 psi
Mfr # SL17L-M425
Zoro # G1173658
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SL17L-M425
- Zoro # G1173658
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Overall Length | 17 in |
Overall Width | 6 5/8 in |
Overall Height | 18 1/4 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 2,500 psi |
Media - Hose Reels | Air, Water, Oil |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites |
Includes | Side Mount Hose Reel - Spring Rewind Hose Reel - Side Mount Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel |
Reel Inlet | 1/2 in (F)NPT |
Seal Type | Nitrile |
Hose Material | No |
Bearings | Permanently Lubricated |
Latch | Locking |
Item | Spring Return Hose Reel |
Max. Temp. | 250 Degrees F |
Drive Type - Hose Reels | Spring Return |
Swivel Material | Brass |
Enclosed Reel | No |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 18 1/4 in, Overall Length 17 in, Overall Width 6 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207 2RS, Single Row Ball Brgs, 6207 2RS (6207 2RS)
- SPEEDAIRE Spring Lockcoil (PN12V726024G)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D005BHHC, Pressure Line, 5 micron (ZX-0060D005BHHC)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- COXREELS Spring Rewind Reel, 3/8" Hose Dia., 10 ft. Length (P-LP-310)
- COXREELS Side Mount Reel with Guide Arm, 1/2" Hose Dia., 50 ft. Length (EZ-SG19-L450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMPL-N-3100)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THP-N-1100)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- COXREELS Hose Reel, 1/2 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-430)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- Coxreels Hose & Cable Reels