Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 2,500 psi
Mfr # P-MP-425
Zoro # G1172897
original price:
$493.66
13% off
new price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-MP-425
- Zoro # G1172897
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Overall Length | 17 1/8 in |
Overall Width | 7 in |
Overall Height | 18 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Elbow Union, 12MM (6550 12)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs (0450325)
- RUBBERWORX 6" X 50FT 65 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL600X50CEA)
- ZORO SELECT Hose Clamp, 2-3/4 to 4 In, SAE 56, SS, PK10 (360030056070)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-350)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- Coxreels Spring Return Hose Reels