Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 2,500 psi
Mfr # EZ-ENML-425
Zoro # G1171241
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-ENML-425
- Zoro # G1171241
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Overall Length | 19 in |
Overall Width | 6 7/8 in |
Overall Height | 18 7/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 18 7/8 in, Overall Length 19 in, Overall Width 6 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 1", GAGE, MTL NUT (IR180M-8GPN)
- D&D Timing Belt, H, 3 x 54in PL, T108 (540H300)
- D&D 89" Outside Length, 7/8" Top Width, 1 Ribs (C85)
- VIAIR Ultra Duty Onboard Air System, 12V, 200psi (20001)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 3,000 psi (TMP-N-375)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-350)
- COXREELS Side Mount Reel with Guide Arm, 1/4" Hose Dia., 35 ft. Length (SG13-L135)
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi (SLPF-625)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- LIBERTY Revolution WallMount Rotating Water Hose Reel, 150 Feet Capacity (713)
- Coxreels Hose & Cable Reels