Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi
Mfr # EZ-TSHL-4100
Zoro # G1172127
original price:
$686.33
4% off
new price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Length 100 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TSHL-4100
- Zoro # G1172127
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 24 in |
Overall Width | 9 3/8 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, inch, For Use with N04 Locknut (W04)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J1816 OH)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMPL-N-575)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (LG-LP-125)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (P-LP-450)
- AMFLO Amflo 588HR-RET Automatic, Enclosed Air Hose Reel, Hybrid Polymer/Plastic, Yellow (588HR-RET)
- Coxreels Spring Return Hose Reels