Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi
Mfr # EZ-TSH-4100
Zoro # G4522590
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 100 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-TSH-4100
- Zoro # G4522590
- UPC # 674255723047
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 23 in |
Overall Width | 9 1/4 in |
Overall Height | 25 1/2 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 9 3/8 in |
Mount Base Width | 8 in |
Fitting Size | 1/2 in x 1/2 in |
Overall Dimensions | 23 in L x 9 1/4 in W x 25 1/2 in H |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Height | 8 in |
Reel Diameter | 24 in |
Mount Hole Diameter | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Width | 7 in |
Mount Base Height | 9 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/2 in, Overall Length 23 in, Overall Width 9 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L470 V-Belt, 47" Outside Length, 3/8" Top Width, 1 Ribs (3L470)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 7 Bolt (B121040)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- DYNABRADE Screw, 96539 (96539)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (EZ-THPL-1100)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (SG17-L350)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMP-N-575)
- REELCRAFT Reelcraft RT850-OLP 1/2"x 50' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel (RT850-OLP)
- Coxreels Hose & Cable Reels