Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi
Mfr # DLPL-4100
Zoro # G1170130
product price: $925.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$925.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # DLPL-4100
- Zoro # G1170130
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 30 3/8 in |
Overall Width | 21 1/2 in |
Overall Height | 28 1/2 in |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | No |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Application | Hydraulics, Hydrant Dispenser, Twin Agent Applications, Chemical Fluid Transfer |
Reel Inlet | 1/2 in (F)NPT |
Swivel Material | Brass |
Bearings | Permanently Lubricated |
Enclosed Reel | No |
Drive Type - Hose Reels | Spring Return |
Item | Spring Return Hose Reel |
Max. Temp. | 150 Degrees F |
Seal Type | Nitrile |
Latch | Locking |
Includes | Dual High Capacity Hose Reel - Low Pressure Spring Driven Dual Hose Reel - Dual Spring Driven Hose Reel - Low Pressure Hose Reel |
Hose Material | No |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Overall Height 28 1/2 in, Overall Length 30 3/8 in, Overall Width 21 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H Series Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x Female NPTF, Brass, (H2F2-B)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 7/8" (5SCH78)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-BXN)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (SH-N-350)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- MILTON INDUSTRIES 1/2" x 50' Auto-Retracting Air Hose Reel (2780-50D)
- Coxreels Spring Return Hose Reels