Shop All Spring Return Hose Reels
Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi
Mfr # SMP-4100
Zoro # G1173956
product price: $1,210.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,210.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SMP-4100
- Zoro # G1173956
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 22 7/8 in |
Overall Width | 18 1/2 in |
Overall Height | 20 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Overall Height 20 1/2 in, Overall Length 22 7/8 in, Overall Width 18 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Double Pitch (C2080HA2CL)
- CLIMAX METAL PRODUCTS 2C-125-S Two-Piece Clamping Collar (2C-125-S)
- BESSEY Induction Bearing Heater, 11 1/16 in H (EBH2412)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5620)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-NPL-350)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SHL-N-550)
- COXREELS 1/2" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-SH-4100)
- COXREELS TSH-N-475-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-475-HV)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- Coxreels Hose & Cable Reels